Krack 4-Fan Ammonia Evaporator - 6.6 Ton

Krack 4-Fan Ammonia Evaporator - 6.6 Ton

1992 Krack 4-Fan Ammonia Evaporator. Model: DTX4S-960-DXA-HGC-LH. Refrigerant: direct expansion R-717 (ammonia). Nominal capacity: 79,200 Btuh with a 10˚F TD or 6.6 tons. Design psig: 302. (4) motors: 1/3 hp, 1140/950 rpm, 208-230/460V, 3.60 amps, .85 FLA, 60 Hz, 3 phase. Features a hot gas coil with fin spacing at 3 fins per inch piped in a left-handed configuration. Overall dimensions: 11 ft. L x 1 ft. 10 in. W x 3 ft. 4 in. H.

Product Details

  • Stock No: AANF389.3
  • Manufacturer: Krack
  • Model: DTX4S-960-DXA-HGC-LH
  • Serial Number: 427921-2L

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 7,920.00
  • Fins Per Inch: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack 4-Fan Ammonia Evaporator - 6.6 Ton