Price LT25AB-312-21291-3336-3T7 Centrifugal Pump (0.3 HP, 12 GPM Max)
Price model LT25(AB) Pump. Model: LT25AB-312-21291-3336-3T7, Serial No: 73091. Volute and Impeller Material: Bronze. Standard Specifications - Discharge(in): .25 FNPT, Suction(in): 0.5 FNPT. Maximum Impeller Diameter(in): 3.34. Stub Shaft: 316 SS. Max GPM: 12, Max Head(ft): 48, Min. Flow: 0.5 GPM, Max Temp(F): 300. Price Pump Motor - Cat.No: 1440, Spec: 33-1352-1344, HP: 1/3, Volts: 220/440, Apms: 1.4/.7, RPM: 2850, Frame: 42CZ, Hz: 60, PH: 3, Rating: 40C Amb-Cont.
Product Details
- Stock No: GENF75
- Manufacturer: Price
- Model: LT25AB-312-21291-3336-3T7
- Serial Number: 73091
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 12
- Max Speed RPM: 2850
- Maximum Temperature (F): 300
- Maximum Pressure MAWP (PSI): 325
- Impeller Diameter (inches): 3.34
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 0.5
- Inlet/Outlet 1 Type: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 0.25
- Inlet/Outlet 2 Type: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Price
- Motor Horsepower(HP): 0.3
- Motor RPM: 2850
- Motor Voltage: 220/440
- Motor Amps: 1.4/.7
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 42CZ
Dimensions:
- Length (Inches): 13
- Width (Inches): 8
- Height (Inches): 6
- Weight (LBS): 75
- # of Pieces for Shipping: 1