Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier
Silverson Heavy Duty High Shear Laboratory Mixer Emulsifier. 316 SS Construction. Model: L4R. S/N: 17217. Rotor dimensions: 2 in. dia. X 11-1/2 in. L. Main Drive Motor, 0.33 hp 250 W, 110-115 V, 50/60 Hz, 6.1 amps, 1 phase. Overall dimensions: 20 in. L x 12 in. W x 37 in. H.
Product Details
- Stock No: ACRD001.10
- Manufacturer: Silverson
- Model: L4R
- Serial Number: 17217