Frick RWB II 177 H Screw Compressor Package-450 HP

Frick RWB II 177 H Screw Compressor Package-450 HP

1998 Frick Screw Compressor Package-450 HP 3600 RPM. 230/460V 60 Hz. Model: RWB II 177H. S/N: S0909SFMCTHGA03. Working hours 25,750.2. Refrigerant(s): R-717 TR 384 BHP 410 at 20°F suction and 95°F condensing / R-22 TR 345 BHP 453 at 20°F suction and 105°F condensing. Compressor: TDSH233S 1042 CFM. Compressor shaft axial play: 0.001 in. Quantum control panel. (ACN 920).

Product Details

  • Stock No: ASAC003.
  • Manufacturer: Frick
  • Model: RWB-II-177H
  • Serial Number: S0909SFMCTHGA03

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RWB II 177 H Screw Compressor Package-450 HP