Vilter 3-Fan HP42 Evaporator Coil - 13.65 Ton
Vilter 3-Fan Evaporator Coil. Model: HP-42-64-1-XA-HGP. Defrost type: Hot Gas. Fins per inch: 4. Capacity (BTUH/Deg F TD): 16,830. Estimated tonnage with 10 degree F TD: 13.65 TR. Airflow: 27,900 CFM. Test Pressure: 300 PSIG. MAWP: 315 PSIG @ 40ºF. MDMT: -60ºF @ 315 PSIG / 330 PSIA. (3) Fan motors: 1 HP, 1150 RPM, 460V, 3-phase, 60Hz, 1.8A. Weight: 3,600 lbs. Overall Dimensions: 186 L x 40 W x 42 H (inches).
Product Details
- Stock No: ASCA216.4
- Manufacturer: Vilter
- Model: HP-42-64-1-XA-HGC
- Serial Number: C-1071
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Frosted Capacity (BTUH/ °F TD): 16,830.00
- Air Flow (CFM): 27,900
- Fins Per Inch: 4
- # Fans: 3