Frick Rotary Screw Compressor-350 HP

Frick Rotary Screw Compressor-350 HP

Frick Rotary Screw Compressor Unit. Model RWBII134. S/N SO741NFMCTHAA3. Frick Sales Order 209503-13. Refrigerant R-717, max speed 3600 rpm. Rotary Screw Compressor. Model/Serial No. TDSH193L2081D. Refrigerant NH3/R22, vol ratio 2 2 – 5 0, max speed 3600 rpm, max design pressure 362 psig. 350 hp, 460 V, 3 phase, 60 hz, fla 399. Hours 27,485. (ACN600)

Product Details

  • Stock No: ASLC013.
  • Manufacturer: Frick
  • Model: RWB-II-134
  • Serial Number: SO741NFMCTHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor-350 HP