Waukesha Cherry-Burrell Corrugated Triple Tube Heat Exchanger- 20 Ft.

Waukesha Cherry-Burrell Corrugated Triple Tube Heat Exchanger- 20 Ft.

1992 Waukesha Cherry-Burrell Corrugated Triple Tube Heat Exchanger. Materials of construction: 316 stainless steel product contacts and 304 stainless steel media contacts. Shell side MAWP: 650 psi. Tube side MAWP: 780 psi. Clamp rating @ 70°F: 1,600 psi. Steam flush/leak detect fittings. Designed with 2 pre-cooling tubes to cool from 90°F to 55°F and 3 cooling tubes to cool from 55°F to 36°F degrees using 28°F glycol. Middle corrugated product tube dimensions: 2 in. dia. x 19 ft. Media inner tube dimensions: 1 in. dia. x 20 ft. 6 in. Media outer tube dimensions: 3 in. dia. x 18 ft. 6 in. Overall dimensions: 22 ft. L x 2 ft. 7 in. W x 3 ft. 6 in. H.

Product Details

  • Stock No: ATE201
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: 92240BA

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha Cherry-Burrell Corrugated Triple Tube Heat Exchanger- 20 Ft.