Baltimore Aircoil Company Water Cooling Tower - 8 Ton

Baltimore Aircoil Company Water Cooling Tower - 8 Ton

Baltimore Aircoil Company, Water Cooling Tower- 8 Ton. Model FXT-7.5C, S/N 93200033, Cat # L1304. 1/2 hp, 1,725 rpm, 115/208/230 V, 1 phase, 60 Hz, 8.4/4.4/4.2 amps. Electric fan: 20 in. Bell & Gosset pump. Inlet: 1 in. Outlets: (2) 2 in.; (1) 3 in.; (2) 3/4 in. drains. Overall dimensions: 24 in. L x 82 in. W x 54 in. H.

Product Details

  • Stock No: DBHK224.2a
  • Manufacturer: BAC
  • Model: FXT-7.5C
  • Serial Number: 93200033

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company Water Cooling Tower - 8 Ton