Paul Mueller Jacketed Cook/Cool Tank- 475 Gallon

Paul Mueller Jacketed Cook/Cool Tank- 475 Gallon

Paul Mueller Jacketed Cook/Cool Tank- 475 Gallon. Inside straight-wall dimensions: 5 ft. L x 3 ft. 6 in. W x 3 ft. 8 in. H. Number of heat/cool tubes: 11. Tube dimensions: 1-1/4 in. dia. x 3 ft. 7 in. L. Tube volume: 2.5 gal. Inlets: (2) 1 in. dia. ports (jacket), (1) 5 ft. L x 3 ft. 6 in. W product infeed. Outlets: (2) 3/4 in. dia. FNPT fittings, (1) 2 in. dia. S-line drain port, (1) 1 in. dia. FNPT fitting, (1) 1 in. dia. port, (1) 1 in. dia. port (jacket). Overall dimensions: 5 ft. 5 in. L x 3 ft. 10 in. W x 4 ft. 6-1/4 in. H.

Product Details

  • Stock No: BBCF093.10
  • Manufacturer: Paul Mueller Co.

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Paul Mueller Jacketed Cook/Cool Tank- 475 Gallon