Magnetic Belt Conveyor U-Shaped - 8 in. Wide
Magnetic Belt Conveyor U-Shaped. Rubber conveyor belt work area: 8 in. W x 236 in. L. (2) 29 1/2 in. L x 4 in. W x 32 in H adjustable legs. U.S. Motor, 2 hp, 1725 rpm, 208-230/460 V, 6.5-6.2/3.1 FLA, 60 Hz, 3 phase. Syncrogear Module Drive, Ratio: 30.5, 56.5 rpm (final). (3) 18 in. D x 10 in. W steel pulley. (1) 12 in. D x 10 in. W rubber drive pulley. (2) Adjustable legs 29 1/2 in. L x 4 in. W x 32 in H. Overall dimensions: 163 in L x 29 1/2 in W x 72 in H.
Product Details
- Stock No: BBCK571.a
- Manufacturer: Not Specified
Conveyor Details
- Conveyor Type: Bottle Conveyor
- Conveyor Width (inches): 8
- Conveyor Length (inches): 236
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 2
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 6.5-6.2/3.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 163
- Width (Inches): 29.5
- Height (Inches): 72