Mycom Reciprocating Compressor

Mycom Reciprocating Compressor

Mycom Reciprocating Compressor. Model: N6WB. Leak (Psig) HP: 313, LP: 185. HYD (Psig) HP: 470, LP: 470. Teco-Westinghouse motor: 125 Hp, 1775 Rpm, 230/460 V, 284/142 A, 60 Hz, 3 Phase. Henry Technologies Can. Ltd. Model: C0SR-140. S/N: C210579A-1. Date: 2001. NAT’L BD: 12980. Oil filter dimensions: 3 ft. straight wall x 1 ft. 3 in. dia. Overall dimensions: 7 ft. 7 in. L x 6 ft. W x 8 ft. H.

Product Details

  • Stock No: BDNP03
  • Manufacturer: Mycom
  • Model: N6WB
  • Serial Number: 633164
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mycom Reciprocating Compressor