Marel Townsend 720 Membrane Skinner - 18 in. Wide

Marel Townsend 720 Membrane Skinner - 18 in. Wide

1986 Marel Townsend Membrane Skinner. Roller width: 18 inches. Previously used at a catfish processing facility. Lower cover missing. Motor: 0.75 HP, 115V/208-220V, 11.6 Amp, 60 Hz, 1-phase. Overall dimensions: 23 in. L x 28 in. W x 40 in. W. (ACN200).

Product Details

  • Stock No: BDPC136B
  • Manufacturer: Marel
  • Model: 720
  • Serial Number: 606

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Seafood Supplier

Marel Townsend 720 Membrane Skinner - 18 in. Wide