King Air Systems IRF-60-0310-AA-4-058-717R Ammonia Evaporator Coil- 4 Fans
1996 King Penthouse 4-Fan Low-Temp Blast Evaporator. Model: IRF-60-0310-AA-4-058-717R. Serial: 96-R01875A2. Design Tons: 34 at 10 FTD. Refrigerant: Ammonia. CFM: 48,000. RPM: 1140. 460V, 3 ph, 60 Hz. (4) 5 hp, 28.8 Full Load Amps. Control Voltage 120 volts.(ACN601a). 3 Fins per inch.
Product Details
- Stock No: BDPC347.27a
- Manufacturer: King Air Systems
- Model: IRF-60-0310-AA-4-058-717R
- Serial Number: 96-R01875A2
Evaporator Coil Details
- Est. Tons (TR) @15TD Wet: 34
- Est. Tons (TR) @15TD Frosted: 34
- Air Flow (CFM): 4,800
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- Motor Horsepower(HP): 5
- Motor Amps: 28.8
Dimensions:
- ACN: 601a
Additional Product Details
- Year of Manufacture: 1996
- Year of Installation: 2001
- Spec Sheet Available: Yes
- Product Purchased From: Seafood Supplier