California Hydronics Skid Mounted Hot Water Set

California Hydronics Skid Mounted Hot Water Set

California Hydronics Skid Mounted Hot Water Set. S/N: P-003-93. Heat exchanger dimensions: 10 in. diameter x 61 in. L. (2) Condensate Tanks- 10 Gallon, MAWP: 125 psi at 210 °F. Unit is equipped with (2) electro-pneumatic valves and (2) Jordan pressure relief valves. (2) Bell & Gossett Centrifugal Pumps, Model: 11/28C, MAWP: 175 psi, capacity: 60 gpm at 50 ft, 1800 rpm maximum. (2) Baldor Industrial Motors, 3 hp, 1,725 rpm, 230/460 V, 8.2/4.1 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. threaded fitting(female), (1) 4 in. dia. pipe (steam). Outlets: (1) 2 in. dia. pipe (steam), (1) 2 in. dia. pipe (product). Overall dimensions: 100 in. L x 52 in. W x 85 in. H.

Product Details

  • Stock No: BFLV199.7
  • Manufacturer: California Hydronics
  • Serial Number: P-003-93

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

California Hydronics Skid Mounted Hot Water Set