Minneapolis Bag Sewing Machine
Minneapolis Bag Sewing Machine. Model: M100. S/N: 461. Master electric motor, 1/4 hp, 152 rpm, 115/230 V, 3.8/1.9 amps, 60 Hz, single phase. Overall dimensions: 1 ft. 6-1/4 in. L x 11-1/4 in. W x 1 ft. 2-1/2 in. H.
Product Details
- Stock No: BZCH326B
- Manufacturer: Minneapolis
- Model: M100
- Serial Number: 461
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Master
- Motor Horsepower(HP): 0.25
- Motor RPM: 152
- Motor Voltage: 115/230
- Motor Amps: 3.8/1.9
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 18.25
- Width (Inches): 11.25
- Height (Inches): 16.5