APV Air Actuated Valve
APV Air Actuated Valve. Maximum air pressure: 150 psi. Minimum air pressure: 70 psi. Inlets/Outlets: (2) 1-1/2 in. S-Line fitting. Overall dimensions: 5 in. L x 3-3/4 in. W x 1 ft. 2-3/4 in. H.
Product Details
- Stock No: BZCH543B
- Manufacturer: APV
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 3.75
- Height (Inches): 14.75