Trane Condening Unit- 30 Ton

Trane Condening Unit- 30 Ton

2002 Trane Condening Unit- 30 Ton. Model: RAUCC304B1V0300D000019. S/N: C02F05840. Outdoor use only. Design pressure: 450 psig. Test pressure Hi/Lo: 450/300 psig. Electrical requirements: 460 V, 60 Hz, 3 phase. Minimum ckt ampacity: 65 amps. Maximum overcurrent protection device: 90 amps. (2) Trane Scroll Compressors, Model: CSHA140K0B00, S/N's: 02F0602102F06020, 400/460 V, 174/178 LRA, 50/60 Hz, 3 phase. (3) 24 in. Condenser fan motors, 1 hp, 460 V, 1.8 FLA, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. copper pipe. Outlets: (1) 3/4 in. dia. copper pipe. Overall dimensions: 89 in. L x 60 in. W x 80 in. H.

Product Details

  • Stock No: CAM203.28
  • Manufacturer: Trane
  • Model: RAUCC304B1V0300D000019
  • Serial Number: C02F05840

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Condening Unit- 30 Ton