Elliot Cherry Pitter

Elliot Cherry Pitter

Elliot Cherry Pitter. Hopper dimensions: 30 in. L x 20 in W x 11 in. H. Mesh size 3 (1/4 in. dia. openings). Cherry pit exit- 50 in. L, narrows from 10 in. W to 6 in. W. Product exit- 11.5 in. W. GE motor- 2 hp, 1,440 rpm, 220/440 V, 5.84/2.92 amps, 60 Hz, 3 phase, 4:1 pulley ratio. This machine separates the pit from the fruit and delivers a product that is suitable for preserves and jams, or any application calling for ground fruit in its recipe. Overall dimensions: 68 in. L x 35 in. W x 72 in. H.(ACN750)

Product Details

  • Stock No: CCFP304.
  • Manufacturer: Elliot

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Elliot Cherry Pitter