Stainless Steel Holding Tube- 20 Gallon

Stainless Steel Holding Tube- 20 Gallon

Stainless Steel Holding Tube- 20 Gallon. Holding tube consists of (8) stainless steel tubes, temperature probe, and temperature gauge. Heating transfer surface area: Approx. 50 sq. ft. Overall dimensions: 9 ft. 3 in. L x 26 in. W x 68 in. H.

Product Details

  • Stock No: CCFP537.
  • Manufacturer: Not Specified

HTST Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Stainless Steel Holding Tube- 20 Gallon