Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump

Tri Clover Centrifugal Pump. Model: C328MD21T-S. S/N: G5007. Reliance Motor, 10 hp, 1755 rpm, 230/460 V, 23.8/11.9 amps, 60 Hz, 3 phase. Allen Bradley Power Switch Box with a Start and Stop button. Inlet: (1) 3 in. dia. S-Line. Outlet: (1) 2 in. dia. S-Line. Overall dimensions: 44 in. L x 20 in. W x 40 in. H.

Product Details

  • Stock No: CCNA001.
  • Manufacturer: Tri-Clover
  • Model: C328MD21T-S
  • Serial Number: G5007

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover Centrifugal Pump