Unused ITT Goulds 3196 Centrifugal Pump - 1x1.5x8

Unused ITT Goulds 3196 Centrifugal Pump - 1x1.5x8

Unused Goulds Pumps / ITT Stainless Steel Centrifugal Pump. Model: 3196. Size: 1x1.5-8. Serial: Q776F019. Std. Dim.: AA. Flow: 40 GPM. RPM: 3600. MDWP: 275 PSI. Head: 185 ft. Material: 316SS. Impeller diameter: 6.375 inches. Baldor-Reliance Super-E Severe Duty XEX Motor: 7.5 HP, 230/460V, 17.2/8.6 amps, 3510 RPM, 60 Hz, 3-phase, 213T Frame, TEFC. Unit has never been run.

Product Details

  • Stock No: CFDM01
  • Manufacturer: ITT Goulds
  • Model: 3196
  • Serial Number: Q776F019

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused ITT Goulds 3196 Centrifugal Pump - 1x1.5x8