Walker Stainless Steel Processor- 600 Gallon

Walker Stainless Steel Processor- 600 Gallon

Walker Stainless Steel Processor- 600 Gallon. Model SP, S/N 2375-18411. Mat'l: T304. Inside dimensions: 45 in. dia x 70 in. H. Feeder dimensions: 25 in. W x 12-1/2 in. H. Inlets: (1) 1 in. Agitator with motor and drive. Rising hose with reel. Lift top lid and vertical grate on feeder. Inlets: (1) 1 in. Outlets: (1) 4 in. (4) legs: 10 in. H. Baldor Motor: 3 hp, 1,725 rpm, 208-230/460 V, 9-8.6/4.3 amps, 60 Hz, 3 phase. Powertech Foot Jones Hypower Gear Box: Model LHV40-4, S/N 9D30708-01, ratio: 67.4, input: 3.27 hp, 1,750 rpm. Torque output: 6170 in.-lbs. Overall dimensions: 96 in. L x 57 in. W x 138 in. H.

Product Details

  • Stock No: CGMM209.25
  • Manufacturer: Walker
  • Model: SP
  • Serial Number: 2375-18411

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Walker Stainless Steel Processor- 600 Gallon