York JS53B-N46S 6-Cylinder Semi-Hermetic Compressor (460 V)

York JS53B-N46S 6-Cylinder Semi-Hermetic Compressor (460 V)

York Semi-Hermetic Compressor- 60 Ton. Model: JS53B-N46S. S/N: F8C3103. Motor: 6 cylinder, 460 V, 3 phase. Suction: 3-1/8 in. Discharge: 2-5/8 in. Overall dimensions: 50 in. L x 28 in. W x 26 in. H. (ACN75)

Product Details

  • Stock No: DBBP2404.
  • Manufacturer: York
  • Model: JS53B-N46S
  • Serial Number: F8C3103
  • Compressor Type: Semi-Hermetic
  • Package Included? No
  • Stage Type: High Stage

Package Details

Compressor Details

  • Compressor Manufacturer: York
  • # Compressors in Package: 1
  • Compressor Model: JS53B-N46S
  • Compressor SN: F8C3103

Micro Panel Details

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Voltage: 460
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 50
  • Width (Inches): 28
  • Height (Inches): 26
  • ACN: 75

Additional Product Details

York JS53B-N46S 6-Cylinder Semi-Hermetic Compressor (460 V)