Waukesha 224 Positive Displacement Pump

Waukesha 224 Positive Displacement Pump

Waukesha 224 Positive Displacement Pump. S/N: 1039 SS. Nominal capacity: 200 gpm. Displacement per revolution: 0.522 gal. Maximum speed: 400 rpm. Specifically designed to pump "unpumpable" products; such as dough, meat emulsion, puddings and cheese, that cause bridging and cavitation in conventional pumps. These pumps feature: 316 stainless steel body, large, rectangular inlet port, maximum pressure: 200 psi, temperature range: -40°F to 300° F. COPable. Inlets: (1) 11 in. L x 4 in. W infeed. Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 23-1/2 in. L x 18 in. W x 13-1/2 in. H.

Product Details

  • Stock No: DCBJ183.23
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 224
  • Serial Number: 1039 SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 224 Positive Displacement Pump