Stainless Steel Hopper- 140 Cu. Ft.
Stainless Steel Hopper- 140 Cu. Ft. Stand-alone hopper is equipped with a Syntron Vibratory Equipment Vibrator, Model: V-50 D1, S/N: 19000. Electrical requirements: 115 V, 4.5 amps, 60 Hz. Infeed hopper dimensions: 77-1/2 in. L x 75 in. W. Inlets: (1) 29 in. L x 24 in. W. Outlets: (1) 14 in. L x 12 in. W discharge gate. Overall dimensions: 90 in. L x 89 in. W x 106 in. H.
Product Details
- Stock No: DENF001D.