Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton

Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton

Krack Low Temperature 4-Fan Blast Evaporator. Model: PCA4H-110-10-3-10-RBA-HGU-LH. Refrigerant: recirculated, bottom-feed R-717 (ammonia). Rated capacity: 650,000 BTUH, or 57 tons for a -30°F room with a coil temperature of -40°F. Air at 101,000 cfm. Internal coil volume: 18.1 cu.ft. (4) 10 hp motors, 1750 rpm, 460V, 60 Hz, 3 phase. This unit has an all-aluminum coil and features hot gas coil and pan defrost. Pipe flow designates this as a “left-handed” unit. Overall dimensions: 22 ft. 11 in. L x 4 ft. 2 in. W x 7 ft. 6 in. H.(ACN271-87).

Product Details

  • Stock No: DFDT14.3a
  • Manufacturer: Krack
  • Model: PCA4H-110-10-3-10-RBA-HGU-LH
  • Serial Number: 383358C12

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Frosted Capacity (BTUH/ °F TD): 65,000.00
  • Air Flow (CFM): 101,000
  • Coil Volume (ft3): 18.1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Krack Low Temperature 4-Fan Blast Evaporator - 57 Ton