Lightnin Mixer
Lightnin Heavy-Duty High Flow Mixer. Model: ND-2. S/N: 7412679. Gear driven for high torque output, 1/2 hp, 1725 rpm, 350 rpm (final), 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. (1) 1 in. dia. shaft, 9 in. dia. impeller. Overall dimensions: 1 ft. 3 in. L x 8 in. W x 5 ft. 1 in. H.
Product Details
- Stock No: DFLQ004B
- Manufacturer: Lightnin
- Model: ND-2
- Serial Number: 7412679