Groen Steam Jacketed Kettle- 250 Gallon

Groen Steam Jacketed Kettle- 250 Gallon

Groen Steam Jacketed Kettle- 250 Gallon. Model: E.C.C. Tank S/N: 25302D. Nat'l Bd: 227. MAWP: 60 psi @ 650 °F. Lightnin portable pneumatic mixer with (2) 11 in. dia. propellers. 3/4 Bottom-jacketed. Inlets: (1) 1-1/2 in. dia jacket port, 28 in. dia. open top inlet. Outlets: (1) 1 in. jacket port, (1) 1 in. pressure relief, (1) 4 in. NPT dia. discharge. Overall dimensions: 52 in. L x 52 in. W x 79 in. H.

Product Details

  • Stock No: DFPC431.5
  • Manufacturer: Groen
  • Model: E.C.C.
  • Serial Number: 25302D

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Groen Steam Jacketed Kettle- 250 Gallon