Aurora Centrifugal Pump (40 HP)
Aurora Centrifugal Pump. Impeller diameter: 12 in. U.S. Electrical Motor, 40 hp, 1775 rpm, 230/460 V, 94.8/17.4 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Outlets: (1) 4 in. Overall dimensions: 55 in. L x 25 in. W x 23-1/2 in. H.
Product Details
- Stock No: DPLS226B.
- Manufacturer: Aurora
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 12
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 5
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 4
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 40
- Motor RPM: 1775
- Motor Voltage: 230/460
- Motor Amps: 94.8/17.4
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 55
- Width (Inches): 25
- Height (Inches): 23.5