Cherry-Burrell Stainless Steel Single Shell Tank - 600 Gallons

Cherry-Burrell Stainless Steel Single Shell Tank - 600 Gallons

Cherry-Burrell Stainless Steel Single Shell Tank. Rated capacity: 600 gallons. Features a sloped bottom. Tank dimensions: 5 ft. dia. x 4 ft. 10 in. straight side. (4) 20 in. H. legs. Inlets: (1) 6 in. dia. port, (1) 6 in. dia. ANSI, (1) 3 in. dia. port, (1) 1 in. dia. S-Line, (1) 1/2 in. dia. NPT, (1) 1 in. dia. port. Outlets: (1) 1 in. dia. S-Line, (1) 6 in. dia. butterfly valve, (1) 2-1/2 in. dia. port. Overall dimensions: 6 ft. 3 in. L x 5 ft. 7 in. W x 8 ft. 2 in. H.

Product Details

  • Stock No: DPPE3002.
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: E-271-90-1

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Stainless Steel Single Shell Tank - 600 Gallons