Timing Screw

Timing Screw

A. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 3 in. dia. x 3 ft. L. B. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 2-1/2 in. dia. x 3 ft. L. C. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 2-1/2 in. dia. x 3 ft. L. D. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 3 in. dia. x 3 ft. L. with Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 3 in. dia. x 3 ft. L. C. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 2-1/2 in. dia. x 3 ft. L. D. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 3 in. dia. x 3 ft. L.

Product Details

  • Stock No: DPPE5135C.
  • Manufacturer: Not Specified

Filler & Capper Details

  • Filler/Capper Type: Change Parts
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 3

Additional Product Details

Timing Screw