Viking K32 General Purpose Gear Pump

Viking K32 General Purpose Gear Pump

Viking K32 General Purpose Gear Pump. Model: K32. Serial No: 1985250. Well suited for light, medium, and intermittent service handling of liquids. Nominal pump rating: 35 GPM at 420 RPM. Motor size suggested: 1 to 5 HP depending on application. Maximum recommended discharge pressure: 100 PSI. Maximum recommended temperature for cataloged pump: 300F. Port Size: 1.5 inch. Shipping weight: 65 lbs.

Product Details

  • Stock No: DRLM04
  • Manufacturer: Viking
  • Model: K32
  • Serial Number: 1985250

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Viking K32 General Purpose Gear Pump