General Electric Motor- 700 HP
General Electric Motor. Model: 5K511AN190M. Motor: 700 Hp. Motor specifications: 3570 rpm, 4160 V, 86.3/40 amps, 60 Hz, 3 phase. Service factor: 1.15. Frame: 5011LS. Insulation class: B. Type: K. Overall dimensions: 5 ft. L x 3 ft. 9 in. W x 2 ft. 4 in. H.
Product Details
- Stock No: DTTC833B.
- Manufacturer: GE
- Model: 5K511AN190M
- Serial Number: VC335001