Mantons Gaulin 300KF3 Homogenizer

Mantons Gaulin 300KF3 Homogenizer

Manton Gaulin 300KF3 Homogenizer. Model: 300KF3 3PS. 2-stage manual valve assembly. 1-1/8 in. dia. plungers. Working pressure: 3000 psi. Tapered seat poppet valve cylinder assembly. Motor, 10 hp, 1750 rpm, 1166 rpm (final), 550 V, 10.5 amps, 60 Hz, 3 phase. Motor pulley diameter: 6 in. Gear pulley diameter. Inlets/outlets: (2) 3/4 in. dia. NPT (female). Overall dimensions: 40 in. L x 32 in. W x 50 in. H. Maximum capacity: 300 gph. S/N: 428555313. (ACN600-55).

Product Details

  • Stock No: DTWA502.46
  • Manufacturer: Gaulin
  • Model: 300KF3 3PS
  • Serial Number: 428555313

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Mantons Gaulin 300KF3 Homogenizer