Gilbreth Packaging Systems/Culbro Machine Systems Neck Bander

Gilbreth Packaging Systems/Culbro Machine Systems Neck Bander

Gilbreth Packaging Systems/Culbro Machine Systems Neck Bander. Model: Tamp-R-Alert. S/N: 13764558504. System requirements: 220 V. Timing screw is 30 in. long with a 4 in. pitch. Becker Vacuum Pump, Model: VT-40, S/N: C 898853, Capacity: 26.9 in. WC @ 28.2 cfm. Height at infeed/exit: 41 in. Overall dimensions: 54 in. L x 50 in. W x 70 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details

  • Stock No: 85.EN8.1
  • Manufacturer: Gilbreth Packaging Systems/Culbro
  • Model: Tamp-R-Alert
  • Serial Number: 13764558504

Previous Refrigerant

Motor Details

  • Motor Voltage: 220

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 50
  • Height (Inches): 70

Additional Product Details

  • Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Gilbreth Packaging Systems/Culbro Machine Systems Neck Bander