APV Plate Heat Exchanger

APV Plate Heat Exchanger

APV Plate Heat Exchanger. Model: SR95M. S/N: 26042-2. Number of stainless steel plates: 119. Heat transfer surface area: approx. 1,415 sq. ft. MAWP: 150 psig @ 275 °F. MDMT: 5 °F @150 psig. Inlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Outlets: (1) 8 in. dia. flanged port (product), (1) 8 in. dia. flanged port (media). Overall dimensions: 117 in. L x 32-1/2 in. W x 83 in. H.

Product Details

  • Stock No: FECL002.
  • Manufacturer: APV
  • Model: SR95M
  • Serial Number: 26042-2

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Plate Heat Exchanger