Culbro Full Body Sleever
Culbro Full Body Sleever. Model: Tamp-R-Alert. S/N: 45510987027. Boston Gear Motor, 1/2 Hp, 1725 rpm, 208-230/460 V, 2.1-2/1 amps, 60 Hz, 3 phase. Gear Reducer, 30 ratio. Control panel and film cut-off. Roll stock width: 6 in. Superior Electric Slo-Syn Motor. Overall dimensions: 5 ft. 2 in. L x 4 ft. 7 in. W x 5 ft. 5 in. H. (XMR4a). This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Product Details
- Stock No: FPPE097.1
- Manufacturer: Culbro
- Model: Tamp-R-Alert
- Serial Number: 45510987027
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Boston Gear
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 208-230/460
- Motor Amps: 2.1-2/1
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 62
- Width (Inches): 55
- Height (Inches): 65
Additional Product Details
- Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete.