Un-used Alfa Laval Plate Heat Exchanger

Un-used Alfa Laval Plate Heat Exchanger

2005 Un-used Alfa Laval Plate Heat Exchanger. Model: M6-MDFG. S/N: 30108-94610. (44) Stainless steel plates. Heating surface area: approx. 61.78 sq. ft. MAWP: 150 psi @ 230 °F. MDMT: -20 °F @ 150 psi. Double pass. Inlets/outlets: (6) 2 in. threaded male. Overall dimensions: 29 in. L x 13 in. W x 36 in. H.

Product Details

  • Stock No: GPS011.
  • Manufacturer: Alfa Laval
  • Model: M6-MDFG
  • Serial Number: 30108-94610

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-used Alfa Laval Plate Heat Exchanger