Evapco Evaporative Condenser Unit- 315 Ton.

Evapco Evaporative Condenser Unit- 315 Ton.

Evapco Evaporative Condenser Unit- 315 Ton. Model: LSW-87A. S/N: 5132070. Belt No: B-92. Refrigerant: R-22. Capacity: 500 gpm (30,000 gph) of water from 103 °F - 91 °F @ 75 °F wet bulb. This was shipped from the factory as a Evapco Fluid Cooler, Model LSW-87A, S/N: 5132070, but essentially the same as an LSCB-315 if rated as an evaporative condenser. G-235 Hot dip galvanized steel construction. Manway: 21 in. diameter. (9) Eliminators: 20 in. L x 5 in. W x 70 in . H. LSW series centrifugal fan forced draft units are recommended for a wide range of applications especially where noise is a concern. Inlets: (1) 4 in. diameter PVC pipe, (2) 4-1/2 in. dia. media pipes. Outlets: (1) 4 in. diameter PVC pipe, (2) 4-1/2 in. dia. media pipes. Overall dimensions (complete machine): 18 ft. 8 in. L x 85 in. W x 115 in. H. ACN400.

Product Details

  • Stock No: GPS2001.100
  • Manufacturer: Evapco
  • Model: LSCB-315
  • Serial Number: 5132070

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser Unit- 315 Ton.