Unused 1993 Dorr-Oliver Supration Shear Pump
Unused 1993 Dorr-Oliver Supration Shear Pump. Model S600.4.0.5, S/N: 5114. MAWP: 87 psi @ 392 °F. 316 stainless steel tooth and chamber tool set. Inlet: 8 in. Outlet: 6 in. Rotor speed: up to 1800 rpm. Volumetric flow rate: up to 330 gpm. Overall dimensions: 67 in. L x 34 in. W x 41 in. H. Unit is unused.
Product Details
- Stock No: 195.GR429.
- Manufacturer: Dorr-Oliver
- Model: S600.4.0.5
- Serial Number: 5114