FES 95 / Dunham-Bush 1610 Rotary Screw Compressor Package - 100 HP

FES 95 / Dunham-Bush 1610 Rotary Screw Compressor Package - 100 HP

FES 95 / Dunham-Bush 1610 Rotary Screw Compressor Package. Model: 95 / 1610. Dunham-Bush rotary screw compressor, Model: 1610, S/N: 5271. Leak pressure: 313 psi. Hydrostatic pressure: 471 psi. Displacement: 278 cfm. Vi setting: 5.4. Toshiba electric motor, 3 hp, 1155 rpm, 230/460 V, 10.0/5.0 amps, 60 Hz, 3 phase. Westinghouse motor, 100 hp, 3,545 rpm, 230/460 V. FES oil separator, MAWP: 300 psi at 300 °F to -20 °F. Compressor run time: 18,867 hours since FES rebuild in 1996. Overall dimensions: 10 ft. 10 in. L x 4 ft. 1 in. W x 8 ft. H.(H4)(ACN380).

Product Details

  • Stock No: HBSV002.
  • Manufacturer: FES
  • Model: 95 / 1610
  • Serial Number: 5271

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

FES 95 / Dunham-Bush 1610 Rotary Screw Compressor Package - 100 HP