Graco Monarch Air Powered Drum Pump
Graco Monarch Air Powered Drum Pump. Model: 207-550. S/N: A4807. Series: J00E. Maximum capacity: 2.5 gpm. Maximum air supply: 120 psi. Ratio: 5 to 1. Luftmotor-Air Motor, Model: 207-546, Series: H001. Inlets: (1) 3/8 in. dia. quick connect (air supply), (1) 2 in. dia. pick-up tube. Outlets: (1) 1-1/2 in. dia. S-line. Overall dimensions: 1 ft. 2-1/2 in. L x 10 in. W x 4 ft. 9 in. H.(ACN18)
Product Details
- Stock No: HDAF061.
- Manufacturer: Graco
- Model: Monarch 207-550
- Serial Number: A4807