Sariete 2-Stage Homogenizer Unit

Sariete 2-Stage Homogenizer Unit

Sariete Homogenizer. Model: DA61. Approximate rated capacity: 3000 gallons/hr. Compliant with 3”A” standards. 2- stage hydraulic valve assembly. Equipped with poppet seats. (3) 2-3/4 in. dia. plungers. Pressure and flowrate can be modified / adjusted to suit your needs. ASEA Motor, 100 hp. Elettroaspiratore blower, Type CB-20125, Inlets: (1) 3 in. I-Line product, (1) 1 in. dia. s-line steam, (1) 3/4 in. dia. NPT (male) oil, (1) 3/4 in. dia. NPT (male) air, (1) 1 in. dia. NPT (male) chilled, (1) 1 in. dia. NPT (male) water tower. Outlets: (1) 2-1/2 in. I-Line product, (1) 1 in. dia bevel water tower, (1) 1-1/2 in. dia. NPT (female) chilled. Overall dimensions: 10 ft. L x 6 ft. 1 in. W x 5 ft. 4 in. H.

Product Details

  • Stock No: HDAF959.22a
  • Manufacturer: Sariete
  • Model: DA61
  • Serial Number: 1707

Homogenizer Details

  • Rated Capacity (GPH): 3000
  • Number of Stages: 2
  • Valve Seats Type: Poppet

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: ASEA Motors
  • Motor Horsepower(HP): 100
  • Motor RPM: 1780
  • Motor Voltage: 600
  • Motor Amps: 91
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 120
  • Width (Inches): 73
  • Height (Inches): 64

Additional Product Details

Sariete 2-Stage Homogenizer Unit