Osgood Industries Belt Conveyor - 4 in. Wide

Osgood Industries Belt Conveyor - 4 in. Wide

Osgood Industries Belt Conveyor. Model: 1500-F. S/N: 107. Power supply: 240 V, 30 amps, 60 Hz, 3 phase. Conveyor belt dimensions: 6 ft. 4 in. L x 4 in. W. Infeed/exit height: 2 ft. 6 in. Boston Gear Electric Motor, ¼ hp, 1725 rpm, 208-230/460 V, 1.3-1.2/0.6 amps, 60 Hz, 3 phase. Overall dimensions: 7 ft. 9 in. L x 2 ft. 1 in. W x 5 ft. 1 in. H.

Product Details

  • Stock No: HDFD362B.
  • Manufacturer: Osgood Industries
  • Model: 1500-F
  • Serial Number: 107

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Osgood Industries Belt Conveyor - 4 in. Wide