Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump. S/N: 147168. Displacement per revolution: 0.254 gal/rev. Capacity: 39.37 gpm. Reliance Electric Motor, 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance Electric Motor Drive, 11.4 ratio, 155 rpm (final). Pump uses single wing rotors for minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Pump is mounted on a stainless steel base with (4) casters for easy positioning. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 51 in. L x 14-1/2 in. W x 23 in. H.

Product Details

  • Stock No: HDNN869.9
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 147168

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump