Garland Deep Jacketed Stainless Steel Kettle 50 Gallon
Garland Jacketed Stainless Steel Tilting Kettle, S/N 8C3157, 50 gallon, 25 psi, 316SS Liner. (2) water Inlets/Outlets: 1-1/4 in. 1 in. Inside dimensions 26 in. D x 22 in. H. Overall dimensions 40 in. D x 43-1/2 in. H. Unit has been tested and is in good working condition. It is 240 volts, 3 phase and draws 49 amps.
Product Details
- Stock No: HDPH067.6
- Manufacturer: Garland
- Serial Number: 8C3157
Tank Details