G & H Centrifugal Pump Model 76-11-1292

G & H Centrifugal Pump Model 76-11-1292

G & H Centrifugal Pump. Model 76-11-1292. S/N GLH2BJCWC. Inlet 1-1/2 in. Outlet 2 in. 1,725 RPM, 30 GPM, 8 in. head. Baldor Electric Motor Cat # M7037T 2 hp, 230/460 Volts, 6.2/3.1 Amps, 60 Hz. Allen-Bradley Start/Stop Box. Overall dimensions 17 in. W x 38 in. L x 35 in. H. Including cart.

Product Details

  • Stock No: HDPH184A.7
  • Manufacturer: G & H
  • Model: 76-11-1292
  • Serial Number: GLH2BJCWC

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G & H Centrifugal Pump Model 76-11-1292