Versa Matic E2 Diaphragm Pump (155 GPM Max)

Versa Matic E2 Diaphragm Pump (155 GPM Max)

VersaMatic Aluminum Diaphragm Pump, Model E2, 2 in. inlet, 2 in. outlet, Adjustable Flowrate 0-155 gpm, Overall Dimensions 16 in. L x 14 in. W x 26 in. H.

Product Details

  • Stock No: HDPH253M.1a
  • Manufacturer: Versa Matic
  • Model: E2

Pump Details

  • Pump Type: Diaphragm
  • Max Gallons Per Minute GPM: 155
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 2

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 14
  • Height (Inches): 26

Additional Product Details

Versa Matic E2 Diaphragm Pump (155 GPM Max)