APV Crepaco/Evapco Cooling Tower-440 Ton

APV Crepaco/Evapco Cooling Tower-440 Ton

APV Crepaco/Evapco AT-Series Cooling Tower- 440 Ton. Model: AT12-182. S/N 893833. Capacity 1,320 gpm. Cooling tower uses (20) 31-1/2 in. L x 47-1/2 in. H air inlet louvers. Fan diameter: 136 in. dia. The AT-Line utilizes an induced draft, counterflow design which is considered the most efficient design in cooling towers. All of its major components, axial fan, inlet louvers, motors and wet deck fill have been selected and designed to insure maximum efficiency with low energy consumption. Inlets: (1) 2 in. dia. NPT (make up), (1) 10 in. dia. port (water). Outlets: (1) 3 in. dia. (drain), (1) 3 in. dia. (overflow), (1) 10 in. dia. port (water). Overall dimensions: 18 ft. 4 in. L x 11 ft. 10 in. W x 16 ft. 4 in. H.

Product Details

  • Stock No: HDSC190.
  • Manufacturer: APV
  • Model: AT 12-182
  • Serial Number: 893833

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

APV Crepaco/Evapco Cooling Tower-440 Ton