Centrifugal Pump - 3 HP

Centrifugal Pump - 3 HP

Centrifugal Pump. Impeller diameter: 6 ¾ in. Dayton Electric Motor, 3 hp, 1740 rpm, 230/460 V, 9.0/4.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 1-½ in. dia. S-line fitting. Overall dimensions: 1 ft. 10 ½ in. L x 11 in. W x 9 ¾ in. H.

Product Details

  • Stock No: KWBF008
  • Manufacturer: Not Specified

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Centrifugal Pump - 3 HP